Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dasco Pro
Finishing Bar, Nail Puller, 9" L (Discontinued)
Mfr # 100
Zoro # G4391186
This Product is Discontinued
Key Features
- Color Black
- Features Finishing Bar
- Material Heat Treated High Carbon Steel
- Overall Length 9 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 100
- Zoro # G4391186
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 9 in |
Overall Width | 3 in |
Bar Width | 1 in |
End Width | 3 in |
Details
Color | Black |
Features | Finishing Bar |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Nail Pullers |
Tether Capable | Tether Capable |
Item | Nail Puller |
Thickness | 1 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Bar Material | Steel |
Bar Color | Black |
Tether Ready | No |
Number of Nail Slots | 2 |
Includes Handle | No |
Description
Nail Puller, Type Nail Pullers, Bar Width 1 in, Overall Length 9 in, Number of Nail Slots 2, End Width 3 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features For Pulling, Prying, Removing Trim, Molding, Handle Color Black, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.