Shop All Chisels
Dasco Pro
Electrician Chisel, 2-3/4" Tip x 8" L
Mfr # 470
Zoro # G2575487
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 3/4 in
- Length 8 in
- Tether Capable Tether Capable
- Material Steel
- Application Designed with A Shorter Handle for Tight and Crowded Areas, For Rough Cutting And Trimming Of Hardwoods And Softwoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 3/4 in |
Length | 8 in |
Blade Width | 2 3/4 in |
Overall Length | 8 in |
Details
Item | Electrician Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | Designed with A Shorter Handle for Tight and Crowded Areas, For Rough Cutting And Trimming Of Hardwoods And Softwoods |
Number of Pieces | 1 |
Characteristics | Strong Thin Cutting Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Strong, Thin Cutting Blade for Rough Cutting and Trimming Wood and Building Materials |
Handle Material | Steel |
Blade Tip Shape | Pointed |
Material Applications | For Wood |
Heat-Treated | Yes |
Chisel Type | Electrician's Chisel |
Includes Striking Cap | Yes |
Grip Style | Plain |
Tether Ready | No |
Includes Handle | No |
Description
Electrician Chisel, Chisel Type Electrician's Chisel, Material Applications For Wood, Blade Tip Shape Pointed, Blade Width 2 3/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Strong, Thin Cutting Blade for Rough Cutting and Trimming Wood and Building Materials, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR3)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- GEARWRENCH 3/8" Drive 6 Point 11" Magnetic Swivel Spark Plug Socket 5/8" (3929D)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- DASCO PRO Cold Chisel, 7/8" Tip x 7-1/2" L (413)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- DASCO PRO Chisel Floor 3 X 11 Inch Steel (473-0)
- DASCO PRO Floor Chisel, 2-1/2" Tip x 10" L (472)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- MILWAUKEE TOOL SDSPlus 7/8x10in Concrete Channel Chisel (48-62-6024)
- Dasco Pro Chisels