Shop All Chisels
Dasco Pro
Dasco Pro G335 2.75 In. Mason Chisel
Mfr # 440393
Zoro # G203900104
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Mason Chisel
- With Target Guard Handle
- Professional Quality
- Drop Forged
- Handle Is High Visibility Yellow
- Target Guard Handle Protects Hands From Mis-Strikes.
- Size - 2-3/4 in.
- Color - Blue/Yellow
- Dimension - 6.8 x 3 x 3 in.
- Item Weight - 1.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacment Pin for OTC7463 Gland Nut Wrench (215128)
- HOUGEN 1-1/2 in. X 3 in. 12,000-Series Annular Cutter (3-12248)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1105)
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- DASCO PRO Chisel Floor 2-1/2X10 In Steel (472-0)
- DASCO PRO Cold Chisel, 5/16" Tip x 5-1/4" L (401)
- DASCO PRO Cold Chisel, 3/4" Tip x 18" L (411)
- DASCO PRO Cold Chisel, 1/2" Tip x 6-3/8" L (405)
- PROTO Diamond Point Chisel, 3/16 In. x 5 In. (J765/16S2)
- Dasco Pro Cutting and Shaping Tools