Shop All Nail Pullers, Wrecking and Pry Bars
Dasco Pro
Dasco Pro 130 9 In. Ripping Pry Bar
Mfr # 142679
Zoro # G803772262
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 142679
- Zoro # G803772262
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Description
Features
- Straight Cats Paw Pry Bar.
- Size - 9 in.
- Dimension - 9.4 x 2 x 1.2 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mech Conduit Bender, 3/4-2 EMT (1818)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7424MT)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- DASCO PRO Trim Kit, Heat Treated High Carbon Steel (97)
- DASCO PRO Small Flat Pry Bar, 7-1/2" L (227)
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- DASCO PRO Pry Bar Set, Small, 3 Pcs (91)
- MAYHEW Lady Foot Pry Bar, Hardnd and Temprd Stel (60150)
- Dasco Pro Pullers and Separators