Shop All Chisels
Dasco Pro
Cold Chisel, 5/8" Tip x 6-3/4" L
Mfr # 406
Zoro # G4628452
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/8 in
- Tether Capable Tether Capable
- Material Steel
- Number of Pieces 1
- Characteristics Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/8 in |
Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Blade Width | 5/8 in |
Details
Item | Cold Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Number of Pieces | 1 |
Characteristics | Precision Ground |
Application | For Cutting, Shaping And Removing Metal |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Features | Precision Ground |
Non-Sparking | No |
Material Applications | For Metal |
Chisel Type | Cold Chisel |
Heat-Treated | Yes |
Includes Striking Cap | Yes |
Tether Ready | No |
Blade Tip Shape | Pointed |
Includes Handle | No |
Grip Style | Plain |
Handle Material | Steel |
Key For Safety Features | No - No |
Description
This DASCO PRO 406 Cold Chisel is the ideal tool for cutting, shaping and removing metal. The chisel features a heat treated high carbon steel blade that has been precision ground to create a sharp edge. It also has a 5/8" tip size and 6 3/4" length. The standard tether style allows you to connect it to your wrench or drill driver with ease. If you are looking for an easy way to cut, shape and remove metal, the DASCO PRO 406 Cold Chisel is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wood Drilling Bit Set, 1/4" Shank Sz, PK30 (DSB1012B)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 3410 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS3/4-10)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- DASCO PRO Cold Chisel, 3/4" Tip x 18" L (411)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- DASCO PRO Guarded Electrician Chisel, 2-3/4" Tip x 8" L (G470)
- DASCO PRO Cold Chisel, 5/16" Tip x 5-1/4" L (401)
- DASCO PRO Floor Chisel, 2-1/2" Tip x 10" L (472)
- GEDORE Brick Cutting Chisel, 50mm (103-50)
- Dasco Pro Chisels