Shop All Chisels
Dasco Pro
Cold Chisel, 34 in Tip, 718 in OAL, HCS Blade
Mfr # 408-0
Zoro # G007449960
product price: $12.35
/ea
Sold in multiples of 3 for $37.05
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Dasco Pro cold chisels are precision ground for cutting, shaping and removing metal that is softer than the cutting edge of the chisel Made of high carbon steel that has been heattreated, these chisels are to be used on cast iron, wrought iron, steel, bronze and copper
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440362)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50908)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 5 pcs (49-66-7831)
- DASCO PRO Cold Chisel, 3/4" Tip x 12" L (410)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- DASCO PRO 3/16X10 PLUGGING CHISEL (74761)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- DASCO PRO Chisel Floor 2-3/4 X 8 Inch (470-0)
- MILWAUKEE TOOL SDS-Max 1 in. x 24 in. Flat Chisel (48-62-4064)
- Dasco Pro Chisels