Shop All Punch & Chisel Sets
Dasco Pro
Cold Chisel, 3 Piece
Mfr # 44
Zoro # G111225917
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Blade Tip Shape Straight
- Overall Length 5 1/4 in, 6 1/2 in, 7 1/4 in
- Chisel Type Cold Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 44
- Zoro # G111225917
- UPC # 018371000635
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Overall Length | 5 1/4 in, 6 1/2 in, 7 1/4 in |
Blade Width | 5/16 in, 5/8 in, 3/4 in |
Details
Number of Pieces | 3 |
Material | Steel |
Item | Cold Chisel |
Blade Tip Shape | Straight |
Chisel Type | Cold Chisel |
Measurement Type | SAE |
Set Type | Chisel Set |
Non-Sparking | No |
Types Included | Cold Chisel |
Tether Ready | No |
Container Type | None |
Material Applications | Metal |
Includes | Cold Chisel: 5/16, 5/8, 3/4 |
Includes Handle | No |
Includes Handguard | No |
Description
Cold Chisel, Set Type Chisel Set, Types Included Cold Chisel, Number of Pieces 3, Blade Tip Shape Straight, Blade Width 5/16 in, 5/8 in, 3/4 in, Includes Handle No, Chisel Type Cold Chisel, Includes Handguard No, Material Applications Metal, Overall Length 5 1/4 in, 6 1/2 in, 7 1/4 in, Includes Cold Chisel: 5/16, 5/8, 3/4, Material Steel, Measurement Type SAE, Container Type None, Tether Ready No, Non-Sparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 11 Piece Pass-Thru™ X6™ Black Oxide Adjustable Wrench and Spline Socket Set (CPTAW8)
- PROTO 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5280AM)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- DASCO PRO Punch & Chisel, 5 Piece (30)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- DASCO PRO Pin Punch, 6 Piece (22)
- DASCO PRO Punch and Chisel Set, 5 Pcs (13)
- STAR ASIA Automatic Center Punch, 17100 (17100)
- Dasco Pro Punch & Chisel Sets