Shop All Chisels
Dasco Pro
Cold Chisel, 12 in Tip, 638 in OAL, HCS Blade
Mfr # 405-0
Zoro # G207449951
product price: $9.75
/ea
Sold in multiples of 3 for $29.25
$29.25
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
Dasco Pro cold chisels are precision ground for cutting, shaping and removing metal that is softer than the cutting edge of the chisel Made of high carbon steel that has been heattreated, these chisels are to be used on cast iron, wrought iron, steel, bronze and copper
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- STEELMAN 13/16" Sleeved Socket (Purple) (95615-03)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- Dasco Pro Chisels