Shop All Chisels
Dasco Pro
Cold Chisel, 1" Tip x 7-7/8" L
Mfr # 417
Zoro # G4580301
original price:
$13.02
10% off
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting, Shaping And Removing Metal
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 in |
Length | 7 7/8 in |
Overall Length | 8 in |
Blade Width | 1 in |
Details
Item | Cold Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting, Shaping And Removing Metal |
Number of Pieces | 1 |
Characteristics | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Features | Precision Ground |
Non-Sparking | No |
Tether Ready | No |
Blade Tip Shape | Pointed |
Includes Handle | No |
Includes Striking Cap | Yes |
Heat-Treated | Yes |
Handle Material | Steel |
Grip Style | Plain |
Chisel Type | Cold Chisel |
Material Applications | For Metal |
Key For Safety Features | No - No |
Description
When you need to cut, shape and remove metal, the DASCO PRO 417 Cold Chisel is an essential tool. It features a 1" tip and 7-7/8" length. Made of heat treated high carbon steel, this cold chisel will last through heavy use. The 1 in. tip ensures that you can get into tight spaces when necessary. You can easily tether this cold chisel with a standard tool. This precision ground chisel has a 7 7/8 in. straight wireway for easy connection to your other tools. When it comes to removing metal from sheet stock or welding applications, you will want the DASCO PRO 417 Cold Chisel on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Battery Adapter for To Dewalt Platform (PEBADWA)
- MAKITA Makita® XDT13Z 18V LXT Lithium-Ion Brushless 1/4" Cordless Impact Driver (Tool Only) (XDT13Z)
- HHIP 9/16" Combination Wrench (7023-1006)
- THE MAIN RESOURCE Round Positive Rake Bit, Ammco, PK10 (TMRCB69)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- DASCO PRO Electrician Chisel, 2-3/4" Tip x 8" L (470)
- DASCO PRO 3/16X10 PLUGGING CHISEL (74761)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8)
- Dasco Pro Cutting and Shaping Tools