Shop All Chisels
Dasco Pro
Cold Chisel, 1 in Tip, 12 in OAL, HCS Blade
Mfr # 419-0
Zoro # G507449965
Sold in multiples of 3 for $60.75
$60.75
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
Dasco Pro long cold chisels are precision ground for cutting, shaping and removing metal that is softer than the cutting edge of the chisel Made of high carbon steel that has been heattreated, these chisels are to be used on cast iron, wrought iron, steel, bronze and copper
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- SK PROFESSIONAL TOOLS Ratcheting Wrench Set, Combination, 12pcs (80019)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KO-KEN Socket 20mm 6 Point 65mm 3/8 Sq. Drive (3300M-20)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- DASCO PRO Cold Chisel, 1/2" Tip x 6-3/8" L (405)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- STANLEY 4 Piece Sweetheart® Socket Chisel Set with Pouch (16-791)
- Dasco Pro Chisels