Shop All Center Punches
Dasco Pro
Center Punch, 1/4 Tip x 4" L
Mfr # 530
Zoro # G4551942
original price:
$3.99
10% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Adjustable No
- Replaceable Point No
- Material Steel
- Point 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 530
- Zoro # G4551942
- UPC # 018371005302
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/4 in |
Length | 4 in |
Shank Diameter | 1/4 in |
Overall Length | 4 in |
Details
Item | Center Punch |
Adjustable | No |
Replaceable Point | No |
Material | Steel |
Point | 1/4 in |
Number of Pieces | 1 |
Features | Precision Ground Point for Making Accurate Hole Starting Easier |
Includes Handle | No |
Includes Handguard | No |
Heat-Treated | Yes |
Punch Type | Center Punch |
Adjustable Blow Force | No |
Replaceable Tip | No |
Tip Type | Point |
Description
If you are looking for a center punch, the DASCO Pro 530 Center Punch is the tool to choose. It has a point that measures 1/4 in. and is 4" long. The center punch's high carbon steel construction makes it durable and reliable. This tool has a diameter of 1/4 in., making it easy to handle. The length of the straight wireway is 4 in., which means this center punch can be used on sheet metal, thin material and other materials with thin walls. Made from heat treated high carbon steel, this DASCO Pro 530 Center Punch will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- KO-KEN Bit TORX T27 32mm 5/16 Hex Drive (100T.32-T27)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- DASCO PRO Center Punch, 5/16 Tip x4-1/2" L (531)
- DASCO PRO Center Punch, 1/2 Tip x 5-1/2" L (534)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- URREA Punch, 90° 1/2" Center (41-1/2)
- STANLEY Center Punch, 5/16 x 4-1/2 In, Yellow (16-228)
- STARRETT Center Punch (264C)
- Dasco Pro Cutting and Shaping Tools