Shop All Center Punches
Dasco Pro
Center Punch, 1/2 Tip x 5-1/2" L
Mfr # 534
Zoro # G4569065
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 5 1/2 in
- Adjustable No
- Point 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # 534
- Zoro # G4569065
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/2 in |
Length | 5 1/2 in |
Shank Diameter | 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Center Punch |
Adjustable | No |
Point | 1/2 in |
Material | Steel |
Replaceable Point | No |
Number of Pieces | 1 |
Features | Precision Ground Point for Making Accurate Hole Starting Easier |
Adjustable Blow Force | No |
Includes Handle | No |
Punch Type | Center Punch |
Replaceable Tip | No |
Heat-Treated | Yes |
Includes Handguard | No |
Tip Type | Point |
Description
If you are looking for a center punch, the DASCO PRO 534 Center Punch is the tool to have on hand. The high carbon steel material makes this center punch resistant to rust and corrosion. With a length of 5 1/2 in., it can be used for both small and large projects. Its pointed tip allows you to place it precisely where you want it. The DASCO Pro Center Punch is an essential tool that will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 14mm (KTI-41614)
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Straight, Straight/Wide Curves, 10.063'' (1202S)
- DASCO PRO Center Punch, 5/16 Tip x4-1/2" L (531)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- DASCO PRO Center Punch, 1/4 Tip x 4" L (530)
- DASCO Pro 5/16 In. Center Punch (0531-0)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- WARWOOD TOOL 4 lb Tie Grade B Plug Punch, 36 Hickory Safety Grip Handle (21822)
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Handle (32451)
- Dasco Pro Cutting and Shaping Tools