Shop All Chisels
Dasco Pro
Brick Chisel, 4" Tip x 7" L
Mfr # 437
Zoro # G2575590
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 4 in
- Length 7 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Sharp and Durable Cutting Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 in |
Length | 7 in |
Blade Width | 4 in |
Overall Length | 7 in |
Details
Item | Brick Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Characteristics | Sharp and Durable Cutting Edge |
Application | Scoring, Cutting and Trimming Bricks and Blocks |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Sharp, Durable Cutting Edge for Years of Use |
Includes Striking Cap | Yes |
Blade Tip Shape | Pointed |
Heat-Treated | Yes |
Handle Material | Steel |
Includes Handle | No |
Tether Ready | No |
Chisel Type | Brick Chisel |
Grip Style | Plain |
Material Applications | For Brick |
Description
The DASCO PRO 437 Brick Chisel is the right tool for scoring, cutting and trimming bricks and blocks. It features a sharp and durable cutting edge that will make short work of even the toughest materials. This 7 in. long chisel has a 4 in. tip size, making it perfect for scoring, cutting and trimming bricks and blocks. The high carbon steel construction makes this chisel both tough and durable so you can use it again and again to score, cut or trim your material. You can tether this brick chisel to your belt or tool pouch using its standard tool. The DASCO PRO 437 Brick Chisel is an essential tool for any mason looking to work with brick or block material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm) (SHB90106)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- DASCO PRO Brick Chisel, 3-1/2" Tip x 7" L (436)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- DASCO PRO Guarded Electrician Chisel, 2-3/4" Tip x 8" L (G470)
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- DASCO PRO Guarded Flat Utility Chisel, 1-1/4" Tip x 12" L (G337)
- MAYHEW BULLPOINT COLD CHISEL 3/4" X 12 (MY80205)
- Dasco Pro Chisels