Shop All Chisels
Dasco Pro
Brick Chisel, 3" Tip x 7" L
Mfr # 435
Zoro # G2575618
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3 in
- Length 7 in
- Tether Capable Tether Capable
- Material Steel
- Application Scoring, Cutting and Trimming Bricks and Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3 in |
Length | 7 in |
Overall Length | 7 in |
Blade Width | 3 in |
Details
Item | Brick Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | Scoring, Cutting and Trimming Bricks and Blocks |
Number of Pieces | 1 |
Characteristics | Sharp and Durable Cutting Edge |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Sharp and Durable Cutting Edge for Years of Use |
Handle Material | Steel |
Chisel Type | Brick Chisel |
Includes Striking Cap | Yes |
Tether Ready | No |
Blade Tip Shape | Pointed |
Includes Handle | No |
Grip Style | Plain |
Material Applications | For Brick |
Heat-Treated | Yes |
Description
This DASCO PRO 435 Brick Chisel is an essential tool for your next masonry project. The sharp, durable cutting edge will score, cut and trim bricks and blocks. Ideal for scoring, cutting and trimming bricks and blocks, the chisel has a 3" tip size. Made of heat treated high carbon steel, this brick chisel is durable and long lasting. With a 7 in length straight wireway tether style standard tool, you can connect it to a pneumatic hammer or drill to maximize its performance. The DASCO Pro 435 Brick Chisel will give you the cutting power you need on your next masonry project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (W 2200-230)
- OSG Spiral Point Tap, Plug, 3 (1105610508)
- COBRA CARBIDE Carbide Tracker, TPGH 322 CM02 Tracker (41474)
- POWERBUILT 1/4" Drive 13Mm 6Pt Deep Socket (641690)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- DASCO PRO Brick Chisel, 3-1/2" Tip x 7" L (436)
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- DASCO PRO Cold Chisel, 3/4" Tip x 18" L (411)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- DASCO PRO Guarded Brick Chisel, 3" Tip x 7" L (G435)
- DYNAMIC Tools Cold Chisel, 3/4" X 5/8" X 7" Long (D058106)
- Dasco Pro Chisels