Shop All Chisels
This Product is Discontinued
Dasco Pro
Brick Chisel, 2-1/2" Tip x 7" L (Discontinued)
Mfr # 434
Zoro # G2575627
This Product is Discontinued
Key Features
- Tip Size 2 1/2 in
- Length 7 in
- Tether Capable Tether Capable
- Material Steel
- Application Scoring, Cutting and Trimming Bricks and Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 1/2 in |
Length | 7 in |
Blade Width | 2 1/2 in |
Overall Length | 7 in |
Details
Item | Brick Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | Scoring, Cutting and Trimming Bricks and Blocks |
Characteristics | Sharp and Durable Cutting Edge |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Heat-Treated | Yes |
Grip Style | Plain |
Chisel Type | Brick Chisel |
Blade Tip Shape | Pointed |
Material Applications | For Brick |
Includes Striking Cap | Yes |
Handle Material | Steel |
Includes Handle | No |
Tether Ready | No |
Description
Brick Chisel, Chisel Type Brick Chisel, Material Applications For Brick, Blade Tip Shape Pointed, Blade Width 2 1/2 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Sharp and Durable Cutting Edge for Years of Use, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.