Shop All Angle, Pitch, and Slope Locators
This Product is Discontinued
Dasco Pro
Angle Finder, 0 to 90 Deg., 2-3/4in Base L (Discontinued)
Mfr # AF100M
Zoro # G1917566
This Product is Discontinued
Key Features
- Type Magnetic
- Scale Increments 0 to 90 Degrees In Any Quadrant
- Base Length (In.) 2 3/4 in
- Construction High Impact Plastic Body
- Overall Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dasco Pro
- MFR # AF100M
- Zoro # G1917566
- UPC # 018371100007
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Base Length (In.) | 2 3/4 in |
Overall Height (In.) | 3 1/2 in |
Lens Diameter | 2 3/4 in |
Details
Item | Angle Finder |
Type | Magnetic |
Scale | Increments 0 to 90 Degrees In Any Quadrant |
Construction | High Impact Plastic Body |
Number of Plumb Vials | 0 |
Accuracy | 0.5 Degrees |
Features | Magnetic Base, V-grooved for Round Surfaces |
Color | Blue |
Application | For Angle Identification With Plumbing, Electrical and HVAC Work |
Number of Level Vials | 0 |
Description
Angle Finder, Lens Diameter 2 3/4 in, Number of Level Vials 0, Number of Plumb Vials 0, Accuracy 0.5 Degrees , Color Blue, Features Magnetic Base, V-grooved for Round Surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.