Shop All Keyboards
Das Keyboard
Das Keyboard DKPKDK4P0MNS0USX 4 Root Soft Tactile Cherry MX Brown Mechanical Keyboard
Mfr # DKPKDK4P0MNS0USX
Zoro # G303859210
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Das Keyboard
- MFR # DKPKDK4P0MNS0USX
- Zoro # G303859210
- UPC # 859285005794
- Country of Origin China
- Category Keyboards
Description
The new Das Keyboard 4 root edition is the essence of simplicity: superior craftsmanship, iconic design, perfected, stripped down to the essentials, everything you need to type at the speed of thought. It build's on the success and award-winning design of our Das Keyboard 4 Professional but now with a USB 2.0 hub and braided cable.
Specifications- Keyboard / Keypad Host Interface: USB 2.0
- Keyswitch Technology; Mechanical
- Keyboard / Keypad Connectivity Technology: Cable
- Number of Keys: 104
- Hot Keys: Volume Control, Mute, Play, Pause, Next Track, Previous Page
- Keyboard / Keypad Height: 0.80"
- Keyboard / Keypad Width: 18"
- Keyboard / Keypad Depth: 6.80"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66860)
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- ADESSO PUBLISHING Waterproof Usb Touchpad Keyboard (AKB-270UB)
- DELTON KB90 Solar Keyboard for PC Laptop Travel Home Office Remote Work Anywhere (DKBSLR90)
- MAN & MACHINE Socool Oil Resistant Backlight (SOCOOL/BKL/OR/B5)
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- IKEY Full-Size Rugged Industrial Keyboard (DU-5K-FSR-USB)
- LOGITECH POP Keys emoji Wireles Mech KB (920-010708)
- Das Keyboard Keyboards