Shop All Keyboards
Das Keyboard
Das Keyboard DASK4ULTMBRN 4 Ultimate Soft Tactile Cherry MX Brown Mechanical Keyboard
Mfr # DASK4ULTMBRN
Zoro # G203859181
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Das Keyboard
- MFR # DASK4ULTMBRN
- Zoro # G203859181
- UPC # 855800001555
- Country of Origin China
- Category Keyboards
Description
The Das Keyboard 4 Ultimate Wired Mechanical Keyboard comes with 104 keys with Cherry MX Brown mechanical key switches and gold contacts, for a "soft tactile" typing experience. The keys are completely blank and designed to last up to 50 million keystrokes. It supports NKRO and has an anodized aluminum top panel.
Features- Cherry MX Brown mechanical key switches with gold contacts
- Dedicated media control with oversized volume knob
- 2-port USB 3.0 SuperSpeed hub with speeds up to 5 Gb/s
- Instant sleep button to save energy
- Completely blank keys with bumps on the F and J keys
- 104-key US layout
- Footbar to raise keyboard also functions as a ruler
- 6.5' USB cable with single USB type-A connector
- NKRO over USB for faster gaming and programming
- Anodized aluminum top panel
- Firmware can be updated
- Interface: 1 x USB Type-A (male)
- Switches: Cherry MX Brown
- Key Layout: 104-key US layout
- Ports; 2 x USB 3.0 Type-A
- Cable Length: 6.5' / 2.0 m
- Supported Operating Systems: Windows, Linux, Chrome OS, Mac
- System Requirements: 1 x USB 1.1, 2.0, or 3.0 port
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC CooPower CP12-7.0 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191109)
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- GLOBAL EQUIPMENT Locking Keyboard Drawer - Black (706543BK)
- MAN & MACHINE Reallycool Low Profile Keyboar, RCLP/W5 (RCLP/W5)
- LOGITECH Combo, Wireless MK320 (920002836)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- LOGITECH Logitech MX Keys Mini grey (920010473)
- LOGITECH G815 LIGHTSYNC RGB KYBD, 920009087 (920-009087)
- Das Keyboard Keyboards