Shop All Keyboards
Das Keyboard
Das Keyboard DASK4ULTMBLU 4 Ultimate Clicky Cherry MX Blue Mechanical Keyboard
Mfr # DASK4ULTMBLU
Zoro # G503859140
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Das Keyboard
- MFR # DASK4ULTMBLU
- Zoro # G503859140
- UPC # 855800001548
- Country of Origin China
- Category Keyboards
Description
The Das Keyboard 4 Ultimate mechanical keyboard experience is like no other. The combination of tactile feel, the psycho-acoustic experience and incredible craftsmanship all an unmatched typing experience that only Das Keyboard 4. With a Das Keyboard 4, you'll type faster and longer.
Features- Equipped with Clicky Cherry MX Blue switches
- Dedicated media controls with oversized volume knob
- Two-port USB 3.0 SuperSpeed hub - Up to 5Gb/s, 10x the speed of USB 2.0
- Completely Blank Keyboard with No Key Inscriptions
- Anodized aluminum top panel
- NKRO over USB for faster typing and programming
- Instant sleep button to save energy
- Extra long 6.5 ft (201 cm) USB cable with single USB type-A connector
- Removable Das Keyboard footbar can be used as a precise ruler
- Keyboard Interface: USB
- Design Style: Gaming
- Normal Keys: 104
- Mechanical Keyboard: Yes
- Key Switch Type: Blue Cherry MX
- Keyboard Color: Black
- Type: Wired
- Mouse Included: No
- Operating System Supported: PC Windows, Linux, ChromeOS or Mac
- System Requirement One USB 1.1., 2.0 or 3.0 portNo driver required
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 9V Alkaline Battery, 1 PK (246)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- BATTERY CLERK AJC® Ritar 6V 4Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4Ah-Ritar-6V-4.5Ah-SLA)
- MINOLTA MN4K20NV 4K Ultra HD IR Night Vision Camcorder (MN4K20NV)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- EVOLUENT Evoluent EKB Keyboard Essentials Full Featured Compact Keyboard Retail (EKB)
- LOGITECH POP Keys Wrls Mech Kybrd Mist (920-011232)
- KENSINGTON Pro Fit Wireless Keyboard, 18.38 x 8 x 1 1/4, Black (K72450USA)
- CHERRY AMERICAS Wireless 104+4 Keys Black 128 Bit Aes En (JD-0410EU-2)
- CHERRY AMERICAS Lt Grey Usb 104+4 Whisper Quiet Keys Las (JK-0800EU-0)
- IKEY Ultra-Thin Rugged Keyboard (SB-101-USB)
- Das Keyboard Keyboards