Shop All Keyboards
Das Keyboard
Das Keyboard DASK4MKPROSIL 4 Pro Soft Tactile Cherry MX Brown Mechanical Keyboard
Mfr # DASK4MKPROSIL
Zoro # G603859613
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Das Keyboard
- MFR # DASK4MKPROSIL
- Zoro # G603859613
- UPC # 855800001432
- Country of Origin China
- Category Keyboards
Description
The Das Keyboard 4 Professional Mechanical Keyboard comes with 104 keys with Cherry MX Brown mechanical key switches and gold contacts, for a soft tactile feel when typing. The keys are laser-etched and designed to last up to 50 million keystrokes. It supports NKRO and has an anodized aluminum top panel.
Features- Cherry MX Brown mechanical key switches with gold contacts
- Dedicated media control with oversized volume knob
- 2-port USB 3.0 SuperSpeed hub with speeds up to 5 Gb/s
- Instant sleep button to save energy
- Laser etched key inscriptions
- 104-key US layout
- Footbar to raise keyboard also functions as a ruler
- 6.5' USB cable with single USB type-A connector
- NKRO over USB for faster gaming and programming
- Anodized aluminum top panel
- Firmware updateable
- Number of Keys: 104
- Connection Type: Wired
- System Connection: USB Type-A
- Full-Functionality OS Support: Chrome OS, Linux, Mac, Windows
- Built-In Control Device: None
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Cassette Player with AM/FM Radio (CAS337B)
- VICTOR TECHNOLOGY Standing Desk, Dual Monitor, Manual (DC350A)
- HD N8060 14A 346 Cam Lock 1.44 in. Cylinder Length – Mat Nickel (N8060 14A 346)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- TARGUS Numeric Keypad, AKP10US (AKP10US)
- MSI VIDEO Wr01 Gaming Wrist Rest (VigorWR01)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- VERBATIM Wireless Slim Keyboard, 103 Keys, Black (99793)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- KENSINGTON Keyboard, Slim Type, Black (K72357US)
- Das Keyboard Keyboards