Shop All Keyboards
Das Keyboard
Das Keyboard DASK4MKPROCLI 4 Pro Clicky Cherry MX Blue Mechanical Keyboard
Mfr # DASK4MKPROCLI
Zoro # G703859612
original price:
$209.13
7% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Das Keyboard
- MFR # DASK4MKPROCLI
- Zoro # G703859612
- UPC # 855800001425
- Country of Origin China
- Category Keyboards
Description
The Das Keyboard 4 Professional Mechanical Keyboard comes with 104 keys with Cherry MX Blue mechanical key switches and gold contacts, for a "clicky" typing experience. The keys are laser-etched and designed to last up to 50 million keystrokes. It supports NKRO and has an anodized aluminum top panel.
Features- Cherry MX Blue mechanical key switches with gold contacts
- Dedicated media control with oversized volume knob
- 2-port USB 3.0 SuperSpeed hub with speeds up to 5 Gb/s
- Instant sleep button to save energy
- Laser etched key inscriptions
- 104-key US layout
- Footbar to raise keyboard also functions as a ruler
- 6.5' USB cable with single USB type-A connector
- NKRO over USB for faster gaming and programming
- Anodized aluminum top panel
- Firmware updateable
- Connection Type: Wired
- System Connection: USB Type-A
- Full-Functionality OS Support: Chrome OS, Linux, Mac, Windows
- Built-In Control Device: None
- Cable Length: 6.5' / 2 m
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Latitude D510 (LATITUDE D510 DELL)
- WILSON ELECTRONICS 4G Cellular Dome Antenna, 304412 (304412)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- SATECHI Slim X1 Bluetooth Backlit Keyboard, Space Gray (ST-BTSX1M)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 20 in. (61106)
- ERGOGUYS Ablenet Large Key Color-Coded Keyboard (12000019)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 16 in. (61103)
- Das Keyboard Keyboards