Shop All Disposable Cups and Lids
Dart
Waxed Paper Cold Cups, 7 oz, Symphony Design, PK2000
Mfr # R7N-J8000
Zoro # G4577840
original price:
$242.99
7% off
new price: $223.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Symphony
- Disposable Foodware Color Beige/White/Red
- Disposables Product Grouping Cold
- Material Paper
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # R7N-J8000
- Zoro # G4577840
- UPC # 41165086720
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Symphony |
Disposable Foodware Color | Beige/White/Red |
Disposables Product Grouping | Cold |
Material | Paper |
Type | Cold |
Capacity | 7 oz |
Color | Beige/White/Red |
For Use With | SOLO® L7N-0100 |
Weight | 23.536 lbs |
Description
Dart® Waxed Paper Cold Cups, 7 oz, Symphony Design, 2000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7401)
- DUKE CANNON DUKE LIP BALM ORNG MINT (CBALM1401)
- HEATCRAFT Fan Guard (23106201)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- DART DLW662 Clear Plastic Dome Lid, 1000PK (760DLW662)
- DART Dart® Insulated Styrofoam Hot/Cold Cups, 12 Oz., 1,000/Carton, Cafe G Design (DRC12X16G)
- DART Dart® DCC12JL, Plastic Lids for Hot/Cold Foam Cups, White, 1000/Carton (DCC 12JL)
- DART Y9 CPC 9oz Ribbed Translucent Plastic Cup, 2500PK (Y9 (S))
- DART Cafe G Foam Hot/Cold Cups, 12 oz, Brown/Red/White, PK20 (12X16G)
- DART Lid for 10 to 14 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (12EL)
- PLANET+ 16oz Hot Cup, 1000PK (PLC-16)
- Dart Disposable Cups and Lids