Shop All Drain Cleaning Machines
Dart
Water Cups, White, Paper 3 oz., PK5000
Mfr # 44
Zoro # G7654162
product price: $385.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Container Type Cold
- BPI Certified No
- Wrapped or Unwrapped Unwrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 44
- Zoro # G7654162
- UPC # 041165902013
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Material | Paper |
Item | Disposable Cold Cup |
Color | White |
Container Type | Cold |
BPI Certified | No |
Wrapped or Unwrapped | Unwrapped |
FSC Certified | No |
Microwave Safe | No |
Maximum Capacity | 3 oz |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
Number of Cups Included | 5,000 |
Capacity | 3 oz |
Bio-Based | No |
Item Weight | Medium-Weight |
Weight | Medium-Weight |
Cup Color | White |
Recyclable | No |
Pattern | Patternless |
Hot or Cold Cup | Cold Cup |
SFI Certified | No |
Individually Wrapped or Unwrapped | Unwrapped |
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Paper, Maximum Capacity 3 oz, Microwave Safe No, Number of Cups Included 5,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- DRILL AMERICA HSS Spiral Point Tap, #8-36, 2 Flutes (T/A57089)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- MILWAUKEE TOOL 13/16" x 1" Annular Cutter (49-59-0812)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- GLOBAL INDUSTRIAL Drain Cleaner For 2-4 Pipe, 220 RPM, 75' Cable (670439)
- PLUMB PAK Augers 1/4 X 15' Drain (PP84510)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50-4)
- TUBSHROOM DRAINSHROOM SNAKE 3.5ft (DSSNK070)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- GENERAL WIRE Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16 Cable & Cutter Set, (PH-DR-B)
- Dart Drain Cleaning Equipment