Shop All Disposable Cups and Lids
Dart
Vented Lid, Polystyrene, 1/4" H, PK1000
Mfr # 32JLR
Zoro # G510473278
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz
- Vented Yes
- Recyclable Yes
- Compostable Commercially Compostable
- Compatible Manufacturer Cup Part Number 12B32, 16MJ32, 32AJ32, 32AJ32B, 32AJ32H, 32TJ32, 32TJ32C, 44AJ32, 44AJ32B, 44AJ32C, 44AJ32H, 8SJ32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 32JLR
- Zoro # G510473278
- UPC # 10041594391201
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Vented Lid |
Capacity | 32 oz |
Vented | Yes |
Recyclable | Yes |
Compostable | Commercially Compostable |
Compatible Manufacturer Cup Part Number | 12B32, 16MJ32, 32AJ32, 32AJ32B, 32AJ32H, 32TJ32, 32TJ32C, 44AJ32, 44AJ32B, 44AJ32C, 44AJ32H, 8SJ32 |
Compatible Cup Type | Cold Cup, Hot Cup |
Maximum Capacity | 32 oz |
Hot or Cold Lid | Cold and Hot Cup |
Lid Type | Sip Through |
Specific Material | Polystyrene |
SFI Certified | No |
Reclosable | No |
Bio-Based | No |
BPI Certified | No |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Description
Vented Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 12B32, 16MJ32, 32AJ32, 32AJ32B, 32AJ32H, 32TJ32, 32TJ32C, 44AJ32, 44AJ32B, 44AJ32C, 44AJ32H, 8SJ32, Compostable Commercially Compostable, Diameter 4 3/4 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity Not Applicable, Reclosable No, Recyclable Yes, SFI Certified No, Standards NSF Food Safe, USDA Certified Bio-based Products No, Vented Yes, Capacity 32 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Master , Reversible (02-10568-0001)
- LEGION INDUSTRIES Stem Assembly (440058)
- MANITOWOC Door Pin W/Gasket Qm30 (76-2923-3)
- CHEERIOS Cheerios Whole Grain Oat Gluten Free Cereal Bowlpak 1 oz., PK96 (16000-32262)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 16OZ, MAROON, 1000PK (316SI)
- DART Poly Hot Paper Cups, 20 oz, White, PK600 (420W-2050)
- DART Solo Bistro Design Hot Drink Cups, PK300 (OF16BI-0041)
- DART Dart DCC 4J4 Small Drink Foam Cups - 4oz. (DCC 4J4)
- DART Paper Cold Cups, 16 oz., Symphony Design, PK1000 (RP16P-J8000)
- DART Complements Portion/Medicine Cup Lids, Plastic, Clear, PK2500 (PL200N)
- SOLO Lid, Hot Cup, 8 Oz, We 100PK (SCCDLX8R00007)
- Dart Disposable Cups and Lids