Shop All Disposable Cups and Lids
Dart
Vented Foam Lids, 8-44oz Cups, White, PK500
Mfr # 32RL
Zoro # G4590160
product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Foam
- Color White
- For Use With 44TJ32
- Features Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 32RL
- Zoro # G4590160
- UPC # 41594201428
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | White |
Material | Foam |
Color | White |
For Use With | 44TJ32 |
Features | Vented |
Description
Dart® Vented Foam Lids, 8-44oz Cups, White, 50/Bag, 10 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- RUBBERMAID COMMERCIAL Tote Box, 18"L x 12"W x 3-1/2"H, White (FG350700WHT)
- RINNAI Comb. Fan Assy, 431 & 556 Series (556F-416-A)
- BACKPACKERS PANTRY GRANOLA W/BLUEBERRIES, ALMONDS & MILK, 1-SERVE (6 POUCHES) (1010169)
- DART Lid for 8 oz. Hot Cup, Flat, Vented, White, Pk1000 (8JL)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- DART TP16D CPC 16 oz Solo Ultra Squat PET Cup - Clear, 1000PK (TP16D (S))
- DART Lid for 10 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (10SL)
- DART Cup Lid Lift/Lock, Translucent, Pk1000 (16FTLS)
- ZORO SELECT Disposable Cold Cup 9 oz. Clear, Plastic, Pk1000 (E9P-1000W)
- Dart Disposable Cups and Lids