Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Uncoated Paper Cups, Hot Drink, 8oz, White, PK1000 PK (Discontinued)
Mfr # U508N-02050
Zoro # G800929614
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot
- Material Paper
- Capacity 8 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # U508N-02050
- Zoro # G800929614
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot |
Material | Paper |
Capacity | 8 oz |
Color | White |
For Use With | Dart TL38B2, TL28R20007, LB3081 |
Description
These cups are made from sturdy, uncoated paper. They are great for sampling tea or coffee. Conveniently disposable, leaving no messy clean-up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.