Shop All Disposable Cups and Lids
Dart
Ultra Clear Dome Cold Cup Lids f/16-24 oz Cups, PET, PK100 PK
Mfr # DLR626
Zoro # G600929463
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Color Clear
- For Use With TP16D, TP20, TD24, TD26, RTP16D, RTP20, RTD24, RTP16DBARE, RTP20BARE, RTD24BARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DLR626
- Zoro # G600929463
- UPC # 41165087796
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PET |
Color | Clear |
For Use With | TP16D, TP20, TD24, TD26, RTP16D, RTP20, RTD24, RTP16DBARE, RTP20BARE, RTD24BARE |
Description
Ultra Clear cup lids provide exceptional clarity, allowing you to put your drinks and frosty treats on display. Durable, crack-resistant PET construction makes it easy to transport beverages without spillage. One lid works for a variety of cups, to conserve storage space and make customer service quick and easy. Excellent for serving smoothies, crushed ice drinks and parfaits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Dixell Xc10Cx-5P00G 230V Press (154014)
- PARKER HANNIFIN Coil (77360)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- PITCO Orifice 11/32-32 #72 (P6071330)
- DART Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- DART Ultra Clear Cups, Squat, 9 Oz, Pet, 50/bag, 1000PK (TP9R)
- DART Plastic Lids, Fits 12 - 24 oz Foam Cups, Translucent, PK1000 (16JL)
- DART Traveler Drink-Thru Lids, Fits 10, PK1000 (TL31R2-0007)
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356W)
- Dart Disposable Cups and Lids