Shop All Disposable Cups and Lids
Dart
Ultra Clear Cups, Tall, 9 oz, PET, 50/Bag, PK1000
Mfr # TP9D
Zoro # G4580220
product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Ultra Clear
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # TP9D
- Zoro # G4580220
- UPC # 41594991893
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Ultra Clear |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Type | Cold |
Capacity | 9 oz |
Color | Clear |
Features | Tall; Flush Fill |
For Use With | SOLO® PET Plastic Dome Lids; SOLO® PET Plastic Flat Cold Lids |
Description
Dart® Ultra Clear Cups, Tall, 9 oz, PET, 50/Bag, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Seal Vapor Box (00-949303)
- VOLLRATH High Limit Switch (17504-1)
- BUNN Pitcher, Water-64 Oz (04238.0000)
- ICE-O-MATIC Motor Assembly - Harvest (1051210-01)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- DART Cup, Ppr, Bistro, Hot, 10Oz., PK1000 (510SI)
- DART Symphony Treated-Paper Cold Cup, PK1000 (RW16-J8000)
- DART 10oz. Foam Cup - White (DCC 10J10)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 12OZ, MAROON, 20PK (412SIN)
- DART TRAVELER CAPPUCCINO STYLE DOME LID, POLYSTYRENE, FITS 10-24 OZ HOT CUPS, WHITE, 1000PK (TLP316)
- DART Dart Y12S CPC 12 oz Translucent Squat Plastic Polystyrene Cup; Case of 1000 (Y12S CPC)
- Dart Disposable Cups and Lids