Shop All Disposable Cups and Lids
Dart
Ultra Clear Cups, Tall, 10 oz., PET, 5, PK250
Mfr # DCC TP10D CASE
Zoro # G5093415
product price: $132.99
/pk 250, $0.53/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Ultra Clear
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC TP10D CASE
- Zoro # G5093415
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Ultra Clear Cups,Tall,10 oz,PET,5,PK250 |
Disposable Foodware Pattern | Ultra Clear |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Type | Cold |
Capacity | 10 oz |
Color | Clear |
For Use With | SOLO® PET Plastic Dome Lids; SOLO® PET Plastic Flat Cold Lids |
Description
Ultra Clear Cups,Tall,10 oz,PET,5,PK250, Package Quantity 250
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS USC 14oz Relief Mug (205-C14RM)
- DUKE Insulation, Heat Sink Top B-K Warmer (80/Bx) (155942)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Copper (KF2030)
- FRYMASTER Contactor 3P 30/40A 24V (8101202)
- DART Cone Water Cups, Paper, 4.25oz, Rolled Rim, White, 5000/carton, PK5000 (42R2050)
- DART Paper Portion Cups, .75oz, White, PK5000 (075-2050)
- DART Solo Paper Hot Drink Cups in Bistro Design, 10 oz, Maroon, 50PK (370SI-0041)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 16 oz, PK50 PK (Y16T)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5 oz, PK100 (Y5)
- DART Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, PK5000 (CA16A-4000)
- SOLO Dart® SCCB200N, Souffle/Portion Cups, Plastic, 2 oz., 2500/Carton (SCC B200N)
- Dart Disposable Cups and Lids