Shop All Disposable Cups and Lids
Dart
Ultra Clear Cups, Squat, 12-14 oz., PK1000
Mfr # TP12
Zoro # G6103831
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Ultra Clear
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # TP12
- Zoro # G6103831
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Ultra Clear Cups,Squat,12-14 oz.,PK1000 |
Disposable Foodware Pattern | Ultra Clear |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Type | Cold |
Capacity | 12 oz to 14 oz |
Color | Clear |
For Use With | SOLO® PET Plastic Dome Lids; SOLO® PET Plastic Flat Cold Lids |
Weight | 29.592 lbs |
Description
Ultra Clear Cups,Squat,12-14 oz.,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIECO Igniter, Hot Surface , 24V (10291)
- ELECTROLUX Refrigerator Door Gasket (241872514)
- CLEVELAND Auto-Ignition Electrode (C4018002)
- BALLY REFRIGERATED BOXES Door Catch (031349)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- DART Ultra Clear Cups, Squat, 16 oz., PET, PK50 (DCC TP16D CS)
- DART Conex Complements Ployprop Portion/Medicine Cups, 1 oz, Clear, PK2500 PK (100PC)
- DART Dart® Insulated Styrofoam Hot/Cold Cups, 12 Oz., 1,000/Carton, Cafe G Design (DRC12X16G)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- PLANET+ 12oz Double-wall Hot Cup, 1000PK (PLC-12-DW)
- Dart Disposable Cups and Lids