Shop All Disposable Cups and Lids
Dart
Ultra Clear Cups, 5 oz., PET, PK2500
Mfr # 5C
Zoro # G4582792
product price: $243.99
/pk 2500, $0.10/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Type Cold
- Capacity 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 5C
- Zoro # G4582792
- UPC # 10041594262563
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Type | Cold |
Capacity | 5 oz |
Color | Clear |
For Use With | L7N25 |
Description
Dart® Ultra Clear Cups, 5 oz., PET, 100/Bag, 25 Bags/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANISERV Gasket, Spigot Ctr (58951)
- FAGOR COMMERCIAL Hinge Kit Left Hand (12188111)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- 230 WEST Breakfast Blend, Decaf, 1-Cup, 200Pk (40610545)
- DART Foam Drink Cups, 8oz, White, PK25 PK (8J8)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- DART Cup Lid, Cappuccino, Pk1000 (DCC 16EL)
- DART Prima Strawless Plastic Lids, Fits 12-26 oz Cups, Clear, PK1000 (626NSL)
- DART Ultra Clear Cups, Squat, 16 oz., PET, PK50 (DCC TP16D CS)
- DART Dart 12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40 (269065)
- PRIME-LINE Plastic Cup Translucent 9 ounce Individually Wrapped for Cold Liquids 1000 Pack (MP45000)
- Dart Disposable Cups and Lids