Shop All Disposable Cups and Lids
Dart
Traveler Drink-Thru Lids, 10-24oz., PK1000
Mfr # TLB316-0004
Zoro # G6160559
product price: $99.35
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Material Plastic
- Color Black
- For Use With Dart® 410RC-J8484, 412RCN-J8484, 316RC-J8484, 420RC-J8484, 410PLA-J7234, 412PLN-J7234, 316PLA-J7234, 420PLA-J7234, IC12-J8000, IC16-J8000, IC12-J7534, IC16-J7534, 410SI-0041, 412SIN-0041, 316SI-0041, 420SI-0041, 424SIN-0041, 410JZ-00055; Dart® 412JZ-00055, 316JZ-00055, 420JZ-00055, 424JZ-00055, 410MS-0029, 412MSN-0029, 316MS-0029, 420MS-0029, 424MS-0029, 410SM-J8000, 412SM-J8000, 316SM-J8000, 420SN-J8000, 424SM-J8000, 410W-2050, 412WN-2050, 316W-2050, 420W-2050, 424WN-2050
- Weight 9.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # TLB316-0004
- Zoro # G6160559
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Traveler Drink-Thru Lids,10-24oz,PK1000 |
Disposable Foodware Color | Black |
Material | Plastic |
Color | Black |
For Use With | Dart® 410RC-J8484, 412RCN-J8484, 316RC-J8484, 420RC-J8484, 410PLA-J7234, 412PLN-J7234, 316PLA-J7234, 420PLA-J7234, IC12-J8000, IC16-J8000, IC12-J7534, IC16-J7534, 410SI-0041, 412SIN-0041, 316SI-0041, 420SI-0041, 424SIN-0041, 410JZ-00055; Dart® 412JZ-00055, 316JZ-00055, 420JZ-00055, 424JZ-00055, 410MS-0029, 412MSN-0029, 316MS-0029, 420MS-0029, 424MS-0029, 410SM-J8000, 412SM-J8000, 316SM-J8000, 420SN-J8000, 424SM-J8000, 410W-2050, 412WN-2050, 316W-2050, 420W-2050, 424WN-2050 |
Weight | 9.6 lbs |
Description
Traveler Drink-Thru Lids,10-24oz,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELITTA Coffee Filter #2Brn 40Ct (612412)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- FIVE STAR DISTRIBUTORS Bigelow, Single Flavor Tea, Cozy Chamomile, 28PK (00401)
- CRESTWARE Stock Pot, 40 qt, Aluminum (POT40)
- DART Optima Reclosable Lid, Fits 12-24, PK160 (DCC 16RCLBLK)
- DART Dart TP10D CPC 10 oz Solo Ultra PET Cup - Clear; Case of 1000 (TP10D CPC)
- DART Dart DCC 4J4 Small Drink Foam Cups - 4oz. (DCC 4J4)
- DART Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- DART Disposable Hot/Cold Cup, 8 oz, White, PK25 (8J8)
- DART 16J16 CPC 16 oz Tall Foam Cup - White, 1000PK (16J16 (B))
- CREATIVE CONVERTING Leopard Plastic Stemless Wine Glass, 14oz, 6PK (355787)
- Dart Disposable Cups and Lids