Shop All Disposable Cups and Lids
Dart
Traveler Dome Hot Cup Lid, Fits 8, PK1000
Mfr # SCC TL38R2
Zoro # G6158702
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Polystyrene
- Color White
- For Use With 378RC-J8484; 378PLA-J7234; SC378-3008; 378SH-0041; 378SI-0041; 378HJZ-00055; 378JZ-00055; 378HS-0029; 378MS-0029; 378HSM-J8000; 378SM-J8000; 378HW-2050; 378W-2050; OF8BI-0041; OF8PLA-J7234; IC8-J8000; IC8-J7534
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # SCC TL38R2
- Zoro # G6158702
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Traveler Dome Hot Cup Lid,Fits 8,PK1000 |
Disposable Foodware Color | White |
Material | Polystyrene |
Basic Foodware Material | Polystyrene |
Color | White |
For Use With | 378RC-J8484; 378PLA-J7234; SC378-3008; 378SH-0041; 378SI-0041; 378HJZ-00055; 378JZ-00055; 378HS-0029; 378MS-0029; 378HSM-J8000; 378SM-J8000; 378HW-2050; 378W-2050; OF8BI-0041; OF8PLA-J7234; IC8-J8000; IC8-J7534 |
Fits Cup No. | 8 oz Hot Cups |
Description
Traveler Dome Hot Cup Lid,Fits 8,PK1000, Package Quantity 1000
- •Allows extra space for froth or whipped cream for gourmet hot beverages.
- •Inner ring ensures better, tighter fit to reduce dribble, leakage and pop-offs.
- •Low pitch, stable stack for improved operations.
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 16 oz Paper Hot Cup, PK1000 (C-K516WU)
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- CLEVELAND Trunnion, Cond Return (KE50455-1)
- CHAMPION DISHWASHER Parts Kit (109902)
- DART Foam Drink Cups, 6oz, White, PK1000 PK (6J6)
- DART Lid for 6 to 14 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (12SL)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (16ELBLK)
- DART Disposable Cold Cup, 10 oz, Clear, PK50 (TP10D)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 12OZ, MAROON, 20PK (412SIN)
- DART Cone Water Cups, Paper, 4oz, Rolled Rim, White, 200/bag, 25 Bags/carton, PK5000 (4R2050)
- Dart Disposable Cups and Lids