Shop All Disposable Containers
Dart
Teaspoons, Plastic, White, PK1000
Mfr # S6BW
Zoro # G7649743
product price: $46.55
/pk 1000, $0.05/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Polypropylene
- Outside Length 5.78 in
- Color White
- Wrapped or Unwrapped Unwrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # S6BW
- Zoro # G7649743
- UPC # 041594204009
- Country of Origin United States
- Category Disposable Containers
Dimensions
Outside Length | 5.78 in |
Details
Disposable Foodware Color | White |
Item | Disposable Spoon |
Material | Polypropylene |
Color | White |
Wrapped or Unwrapped | Unwrapped |
Pack Count | 1,000 |
Utensil Type | Spoon |
SFI Certified | No |
Compostable | Not Compostable |
Weight | Medium-Weight |
Bio-Based | No |
Specific Material | Polypropylene |
Product Type | Spoon |
FSC Certified | No |
Recyclable | No |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Product Series | Style Setter |
Packs per Case | 1 |
Item Weight | Medium-Weight |
Disposable Utensil Type | Spoon |
Description
Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Style Setter, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENCKELS 8 in. L Stainless Steel Bread Knife 1 pc (19549-213)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- VOLLRATH Spoon Shaped Spatula (58110)
- DIXIE INDUSTRIES Wrapped Disposable Fork, Black, Medium Weight, PK90 Per Box, 540PK (FM5W540)
- DART Flexstyle Double Poly Paper Containers, 32oz, White, 20PK (H4325U)
- DART Foam Hinged Lid Container, Performer Perforated Lid, 9.3 x 9.5 x 3, White, PK200, 200PK (95HTPF1R)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- DART , Foam Hinged Food Container, 3 Compartments, White, 200/Carton (85HT3R)
- DART Carry-Out Food Container, Square, PK500 (C57PST1)
- DART Carry-Out Food Container, Foam, PK500 (60HT1)
- SNAPWARE Snapware 6824742 3 Cups Lock Top Container; Clear - Pack of 6 (6824742)
- Dart Disposable Containers