Shop All Food Containers
Dart
Tamper-Resistant, Tamper-Evident, PK1000
Mfr # CTR64BD
Zoro # G4897634
product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Type Base/Lid Combo
- Outside Dia. (In.) 8.9"
- Storage Container Style Bowl; Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CTR64BD
- Zoro # G4897634
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 8.9" |
Diameter | 8.9 in |
Overall Height (In.) | 4 in |
Details
Color | Clear |
Material | Plastic |
Type | Base/Lid Combo |
Storage Container Style | Bowl; Lid |
Item | Tamper-Resistant,Tamper-Evident,PK1000 |
Number of Compartments | 1 |
Capacity | 64 oz |
Description
Tamper-Resistant,Tamper-Evident,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Auger - 12 Inch Long (A38071-021)
- FRIGIDAIRE Window Air Conditioner 115V AC, 14 1/4 in W. (FHSC102WB1)
- STYLELINE Refgn Door Gasket, 29-7/8"x71.75" (5595BCG2)
- SPARKLING ICE Sparkling Ice +Caffeine Strawberry Citrus Sparkling Water 16 oz., PK12 (FG00139)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART Container, 32 oz., Squat, PK500 (DCC 32MJ48)
- DART Container, 2 oz., Plastic, PK2500 (200PC)
- DART PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, PK252 (C2464BDL)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- HOME BASICS Essence Collection 4 Piece Stainless Steel Canister Set (CS44446)
- Dart Food Containers