Shop All Food Containers
Dart
Tamper-Resistant, Tamper-Evident Bowls with Flat Lid, 48 oz, 8.9" Dia x 2.8" H, Clear, 100PK
Mfr # CTR48BF
Zoro # G405672670
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 48 oz
- Color Clear
- Material Plastic
- Capacity 48 oz
- Storage Container Style Bowl & Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CTR48BF
- Zoro # G405672670
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 8.9" |
Diameter | 8.9 in |
Overall Height (In.) | 2.8" |
Details
Capacity (Qt.) | 48 oz |
Color | Clear |
Material | Plastic |
Capacity | 48 oz |
Storage Container Style | Bowl & Lid Combo |
Item | Food Containers |
Type | Base/Lid Combo |
Number of Compartments | 1 |
Description
TamperAlert hinge protrudes outward when torn, alerting the customer that the container has been opened. Hinge remains attached to the container, meaning no loose plastic pieces and therefore no littering. MicroTrim edge contributes to tamper-resistance by inhibiting the ability to lift up the lid from the base without tearing the hinge. 360 degree leak-resistant perimeter seal completely seals entire tray for maximum freshness and to prevent leaks. Recessed stacking platform provides greater stability of merchandising displays. Offset opening tabs and lift and hold embossing makes SafeSeal bowls easier to open. Crystal clear container with minimal sidewall ribbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-BILT Concealed Hinge For - Part# N015124 (N015124)
- HOBART Pilot Burner - Nat/Lp (00-844129-00001)
- BROWNE FOODSERVICE Dredge , W/Handle, 16 Oz, S/S (SDH3571)
- INTEDGE Fibre Washer, Size 121-5/16 Od X 3/4 Id For - Part# 12-34 (12754)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART Bare Eco-Forward RPET Deli Container Lids, 8oz, Clear, PK500 (LG8R-0090)
- DART Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, PK200 (90HTPF1R)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- PUR HEALTH GROUP Mason Jar 16oz Wide Mouth Cs12 (64004)
- Dart Food Containers