Shop All Disposable Plates and Bowls
Dart
Tamper-Resistant, Tamper-Evident Bowls with Dome Lid, 32 oz, 7" Diameter x 3.4"h, Clear, PK150
Mfr # CTR32BD
Zoro # G803666325
product price: $70.39
/pk 150, $0.47/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Capacity 32 oz
- Disposable Foodware Color Clear
- Microwave Safe No
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CTR32BD
- Zoro # G803666325
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Height | 3.4" |
Diameter | 7" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Capacity | 32 oz |
Disposable Foodware Color | Clear |
Microwave Safe | No |
Number of Compartments | 1 |
Container Lid | Bowl & Lid Combo |
Item | Food Containers |
Food Container Type | Base/Lid Combo |
Description
TamperAlert hinge protrudes outward when torn, alerting the customer that the container has been opened. Hinge remains attached to the container, meaning no loose plastic pieces and therefore no littering. MicroTrim edge contributes to tamper-resistance by inhibiting the ability to lift up the lid from the base without tearing the hinge. 360 degree leak-resistant perimeter seal completely seals entire tray for maximum freshness and to prevent leaks. Recessed stacking platform provides greater stability of merchandising displays. Offset opening tabs and lift and hold embossing makes SafeSeal bowls easier to open. Crystal clear container with minimal sidewall ribbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Body & Magnet Head As (17017)
- PITCO Probe (60141101)
- HOBART Mobile Dte Hvy Med (00-102973-00057)
- COMPONENT HARDWARE Pilaster S/S, Keyhole, 4 8" (T21-1048)
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton (10CPWCR)
- DART Insulated Foam Bowls, 12oz, White, 50PK, 20 Packs/carton, PK1000 (12B32)
- DART Concorde Non-Laminated Foam Plates, 9"Diameter, White, PK125 PK (9PWCR)
- DART Bowl, Plastic, 32 oz., Black, Square, PK252 (B32SB)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- DART , Laminated Foam Plates, 9in Dia, White, Round, 3 Compartments, 125/pk, 4 Pks/ct (9CPWQR)
- SENSATIONS Clear Pebble Plastic Bowl, 160oz, 6PK (347887)
- Dart Disposable Plates and Bowls