Shop All Disposable Cups and Lids
Dart
Symphony Treated-Paper Cold Cup, PK2000
Mfr # R12N-J8000
Zoro # G5094991
product price: $323.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Symphony
- Disposable Foodware Color White/Beige/Red
- Disposables Product Grouping Cold
- Material Wax-Coated Paper
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # R12N-J8000
- Zoro # G5094991
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Symphony Treated-Paper Cold Cup,PK2000 |
Disposable Foodware Pattern | Symphony |
Disposable Foodware Color | White/Beige/Red |
Disposables Product Grouping | Cold |
Material | Wax-Coated Paper |
Type | Cold |
Capacity | 12 oz |
Color | White/Beige/Red |
Green Certification or Other Recognition | Conforms to ASTM D6400 Standards; Conforms to ASTM D6868 Standards |
For Use With | SOLO® LC12B1-0099, L12BLN-0100, LD12C-0090, LDN12C-0090 |
Standards | Conforms to ASTM D6400 Standards; Conforms to ASTM D6868 Standards |
Weight | 38.672 lbs |
Description
Symphony Treated-Paper Cold Cup,PK2000, Package Quantity 2000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Gasket, Final Rinse Flange (389-6601)
- ITI Fluted Ramekin, 6 Oz, American White, PK36 (RAMF-8-AW)
- FLASH FURNITURE Galvanized Under Shelf for 30 x 72 Work Tables (NH-GU-3072-GG)
- DEXTER RUSSELL Sofgrip Block Set, White Handles 7 Pc (21008)
- DART Dart DCC 4J4 Small Drink Foam Cups - 4oz. (DCC 4J4)
- DART Dart TP10D CPC 10 oz Solo Ultra PET Cup - Clear; Case of 1000 (TP10D CPC)
- DART Café G Foam Hot/Cold Cups, 16 oz, Brown/Green/White, PK1000 (16X16G-167318)
- DART Lid for 4 oz. Cold Cup, Flat, Vented, Clear, Pk1000 (4JL)
- DART Café G Foam Hot/Cold Cups, 12oz, White w/Brown & Red, PK1000 (12X16G)
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (12J12)
- EMPRESS Paper Hot Cup, 8oz., White, PK1000 (EHC8-W)
- Dart Disposable Cups and Lids