Shop All Disposable Cups and Lids
Dart
Symphony Treated-Paper Cold Cup, PK1000
Mfr # RW16-J8000
Zoro # G5094599
product price: $278.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Symphony
- Disposable Foodware Color White/Beige/Red
- Disposables Product Grouping Cold
- Material Wax-Coated Paper
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # RW16-J8000
- Zoro # G5094599
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Symphony Treated-Paper Cold Cup,PK1000 |
Disposable Foodware Pattern | Symphony |
Disposable Foodware Color | White/Beige/Red |
Disposables Product Grouping | Cold |
Material | Wax-Coated Paper |
Type | Cold |
Capacity | 16 oz |
Color | White/Beige/Red |
Green Certification or Other Recognition | Conforms to ASTM D6400 Standards; Conforms to ASTM D6868 Standards |
For Use With | SOLO® LC16BL-0099, L16BL-0100, DLR16-0090, LDDA16-0099 |
Description
Symphony Treated-Paper Cold Cup,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gear (124751-3)
- HATCO Warmer Element 208V 1725W (R02.08.117D.00)
- MANITOWOC ICE Restrictor, Pump Flow, 6.35 Orc (040002833)
- SAN JAMAR Cheese Cloth, Grade10, White, 4sq. Yards (G-10-R)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- DART CUP, RECYCLED, 1000CT, WE (412RCN)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- DART Polycoated Hot Paper Cups, 20 oz, White, PK600 PK (420W-2050)
- DART Ultra Clear PETE Cold Cups, 20 oz., PK1000 (TN20)
- DART Solo Bistro Design Hot Drink Cups, PK300 (OF16BI-0041)
- TOUCH OF COLOR Cobalt Blue Cups, 9oz, 240PK (563147B)
- Dart Disposable Cups and Lids