Shop All Disposable Plates and Bowls
Dart
Symphony Paper Dinnerware, Mediumweight Plate, 8 1/2, Tan, PK500
Mfr # MP9R-J8001
Zoro # G7516655
product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Clay-Coated Paper
- Disposable Foodware Color Tan
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Conforms to ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # MP9R-J8001
- Zoro # G7516655
- UPC # 41165107609
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Width | 8.5" |
Length | 8.5" |
Depth | 0.7" |
Diameter | 8.5" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Clay-Coated Paper |
Disposable Foodware Color | Tan |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Conforms to ASTM D6868 Standards |
Color | Tan |
Weight | 16.5 lbs |
Product Series | Symphony |
Type | Plate |
Standards | Conforms to ASTM D6868 Standards |
Material | Clay-Coated Paper |
Item | Dinnerware |
Description
Dart® Symphony Paper Dinnerware, Mediumweight Plate, 8 1/2", Tan, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACCARD MicroEdge Fine Rasp (201202RF)
- NORLAKE Gauge, Temperature (653)
- RANKIN-DELUX Valve, Top Burner (RB-11)
- MINUTEMAN Minuteman C-81C Oval Tub with Wrought Iron Handles - Copper (C-81C)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- DART 5BWWC CPC 5 oz Unlaminated Foam Bowl Dinnerware - White, 1000PK (5BWWC (B))
- DART Symphony Paper Dinnerware, Mediumweight Plate, 6", Tan, PK125 (MP6-J8001)
- DART Plate, Fom, 9"Comparment, White, PK4 (DCC 9CPWCR)
- DART Famous Service Impact Plastic Din, PK500 (10PWF)
- DART Foam, Plate, Round, 10", White, PK500 (10PWC)
- CREATIVE CONVERTING 28157031 10in Pastel Blue Plastic Plate, 20PK (999P10PB)
- Dart Disposable Plates and Bowls