Shop All Disposable Plates and Bowls
Dart
Symphony Paper Dinnerware, Mediumweight Plate, 6", Tan, PK1000
Mfr # MP6-J8001
Zoro # G4589040
product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Clay-Coated Paper
- Disposable Foodware Color Tan
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Conforms to ASTM D6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # MP6-J8001
- Zoro # G4589040
- UPC # 41165108064
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Length | 6" |
Depth | 0.4" |
Width | 6" |
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Clay-Coated Paper |
Disposable Foodware Color | Tan |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Conforms to ASTM D6868 Standards |
Color | Tan |
Material | Clay-Coated Paper |
Standards | Conforms to ASTM D6868 Standards |
Weight | 14 lbs |
Item | Dinnerware |
Product Series | Symphony |
Description
Dart® Symphony Paper Dinnerware, Mediumweight Plate, 6", Tan, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Element - 337W For Waring, WAR027221 (34-1982)
- MONIN Monin Dark Chocolate Sauce 64 oz., PK4 (M-GC062FP)
- CAMBRO Container Clear Rd 2Qt For - Part# Rfscw2135 (RFSCW2135)
- ALLPOINTS Allpoints 8402433 Thumb Screw, Black For Hoshizaki Of America (8402433)
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- DART , Laminated Foam Plates, 9in Dia, White, Round, 3 Compartments, 125/pk, 4 Pks/ct (9CPWQR)
- DART Foam, Plate, Round, 9", Black, PK500 (9PBQR)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8 1/2, Tan, PK500 (MP9R-J8001)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- DART Bowl, Foam10-12 oz., White, PK1000 (DCC 12BWWCR)
- Dart Disposable Plates and Bowls