Shop All Disposable Cutlery
Dart
Sweetheart Guildware Polystyrene Knives, Champagne, PK1000
Mfr # GD6KN-0019
Zoro # G4585084
product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Champagne
- Basic Foodware Material PS - Polystyrene
- Color Champagne
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # GD6KN-0019
- Zoro # G4585084
- UPC # 50738780108092
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Champagne |
Basic Foodware Material | PS - Polystyrene |
Color | Champagne |
Material | Polystyrene |
Weight | 15.525 lbs |
Set Contents | Includes 1,000 knives. |
Item | Utensils |
Description
Dart® Sweetheart Guildware Polystyrene Knives, Champagne, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Durapull Pru 30 S'Steel Braided Hose With Clear C (019901-45)
- COMMERCIAL 8 1/2 qt Aluminum Sauce Pan (1010)
- JOHNSON CONTROLS Control, Fan Cycle 100/400 Psi (P70AA-118)
- SCEPTER 000 Stop Flow Spout, 634 in H, Plastic, Black (72)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- TOUCH OF COLOR Clear Plastic Forks, 7", 288PK (10461)
- TOUCH OF COLOR Purple Assorted Plastic Cutlery, Amethyst, 288PK (318905)
- Dart Disposable Cutlery