Shop All Disposable Cutlery
Dart
Sweetheart Guildware Polystyrene Forks, Champagne, PK1000
Mfr # GD5FK-0019
Zoro # G4590081
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Champagne
- Basic Foodware Material PS - Polystyrene
- Material Polystyrene
- Color Champagne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # GD5FK-0019
- Zoro # G4590081
- UPC # 50738780108016
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Champagne |
Basic Foodware Material | PS - Polystyrene |
Material | Polystyrene |
Color | Champagne |
Weight | 18 lbs |
Set Contents | Includes 1000 forks. |
Item | Utensils |
Description
Dart® Sweetheart Guildware Polystyrene Forks, Champagne, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Probe Replacement Kit (8262212)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- COFFEE MATE Coffee-mate Hazelnut Liquid Creamer, PK50 (005000035180)
- MONARCH Dishcloths 12 x 12 Tan , 12PK (DISH-TAN)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- GEN Teaspoon, White, 5-7/8", PK1000 (GENMWSIW)
- CREATIVE CONVERTING 019922 7 1/2in Burgundy Heavy Weight Plastic Knife, 24PK (999KNIFEWN)
- Dart Disposable Cutlery