Shop All Disposable Cups and Lids
Dart
Straw-Slt Cold Cup Lid, 9oz.-20oz., PK1000
Mfr # 662TS-0090
Zoro # G6122880
original price:
$101.88
24% off
new price: $76.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plastic
- Color Clear
- Fits Cup No. 9 oz to 20 oz Cups
- For Use With P12S, P12SR, P12SW, P20, P20W, TP9R, TP12, TR16, TN20, RTP9RBARE, RTP12BARE, SD5, SD8-0090, TS5R-0090, RTN20BARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 662TS-0090
- Zoro # G6122880
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | Plastic |
Color | Clear |
Fits Cup No. | 9 oz to 20 oz Cups |
For Use With | P12S, P12SR, P12SW, P20, P20W, TP9R, TP12, TR16, TN20, RTP9RBARE, RTP12BARE, SD5, SD8-0090, TS5R-0090, RTN20BARE |
Description
Straw-Slot Cold Cup Lid,9oz-20oz,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ice Cream Scoop #16 (185452)
- STARFRIT 12 Silicone Oven Glove, Red (092825-006-0000)
- RINNAI Burner Unit Assembly Ru9880 IE (106000104)
- DART Ultra Clear Cups, Tall, 10 oz, PET, PK50 PK (TP10D)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- DART Dart Y12S CPC 12 oz Translucent Squat Plastic Polystyrene Cup; Case of 1000 (Y12S CPC)
- DART Polypropylene Cups, Cold Cups, 32 oz, Clear, PK500, 500PK (32P)
- DART Polycoated Hot Paper Cups, 4 oz, Bistro Design, PK1000 (374SI-0041)
- DART Vented Foam Lids, 8-44oz Cups, White, PK500 (32RL)
- DART Double Sided Poly Paper Cold Cups, 21oz, Symphony Design, PK1000 (RNP21P-J8000)
- DART Galaxy Translucent Cups, 10 oz, 100PK (Y10)
- Dart Disposable Cups and Lids