Shop All Disposable Containers
Dart
StayLock Clear Hinged Lid Containers, 5.4 x 9 x 3.5, Clear, PK250
Mfr # C35UT1
Zoro # G7329308
Free Shipping & Returns
$84.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe No
- Height 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # C35UT1
- Zoro # G7329308
- UPC # 10041594261474
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3.5" |
Depth | j9" |
Width | 5.4" |
Outside Length | 9 in |
Length | 9" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | No |
Storage Container Style | Hinged Lid Container |
Type | Hinged Lid Container |
Color | Clear |
Material | Polystyrene |
Item | Food Containers |
Weight | 14.068 lbs |
Closure Type | Hinged Lid |
Description
Dart® StayLock Clear Hinged Lid Containers, 5.4 x 9 x 3.5, Clear, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Solenoid Dump Valve, Scotsman Ice Makers (11-0564-01)
- ALLPOINTS Thermometer, Hanging(-40/120) (1381079)
- BROILKING / CADCO BroilKing CL-2 Two 1/2 Size Clear Plastic Lids (CL-2)
- SOUTHBEND Ignitor (1183200)
- DART Foam Containers, 16oz, White, 20PK (16MJ32)
- DART 90HT3R PEC 9 in. White 3 Compartment Hinged Foam Container, 200PK (90HT3R (C))
- DART Carry-Out Soup Container, Foam, PK1000 (6SJ12)
- DART Carry-Out Food Container, Foam, PK500 (60HT1)
- DART Carry-Out Food Container, Square, PK500 (C57PST1)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 9 x 9.4 x 3, White, 200PK (90HT1)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 1-Comp, Wht, PK150 (YTD199010000)
- Dart Disposable Containers