Shop All Disposable Cups and Lids
Dart
Solo Plastic Party Cold Cups, 16oz, Red, PK50
Mfr # DCC P16RPK
Zoro # G4602900
original price:
$22.99
14% off
new price: $19.55
/pk 50, $0.39/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Red
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC P16RPK
- Zoro # G4602900
- UPC # 41594442999
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Red |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 16 oz |
Color | Red |
For Use With | DLR626; DNR626; DLW626; 626TP |
Description
Dart® Solo Plastic Party Cold Cups, 16oz, Red, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Removable Seats For Big-Flo (000764-20)
- SHAVER SPECIALTY Spacer Kk 3/8 Set Of 2 For - Part# 223-4 (223-4)
- HUNTS Hunts Tomato Sauce 15 oz., PK24 (2700039014)
- ZEROLL 0.8 oz Stainless Steel Disher with Extended Handle No. 40 (2040EX)
- DART Plastic Lids, for 8oz Hot/Cold Foam Cups, Vented, PK1000 PK (8JL)
- DART Ultra Clear PETE Cold Cups, 7 oz, Clear, PK50 (TP7)
- DART Traveler Dome Hot Cup Lid, Fits 8, PK1000 (SCC TL38R2)
- DART 10oz. Foam Cup - White (DCC 10J10)
- DART NON-VENTED CUP LIDS, FITS 3.25-9 OZ CUPS, CLEAR, 20PK (PL4N)
- DART Conex ClearPro Cold Cups, Plastic, 16oz, Clear, PK1000 PK (16PX)
- SOLO Plastic Souffle Cup Lid, Pk2500 (DCC PL4N)
- Dart Disposable Cups and Lids