Shop All Disposable Cups and Lids
Dart
Solo Party Plastic Cold Drink Cups, 16 oz, Red, PK288, 288PK
Mfr # Y1612-0001
Zoro # G005672551
product price: $41.39
/pk 288, $0.14/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Red
- Disposables Product Grouping Plastic
- Material High Impact Polystyrene
- Capacity 16 oz
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # Y1612-0001
- Zoro # G005672551
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Red |
Disposables Product Grouping | Plastic |
Material | High Impact Polystyrene |
Capacity | 16 oz |
Color | Red |
Disposable Cup Sub-category | Plastic |
For Use With | L16BL-0100, DLR16-0090, DLW16, 668NS |
Description
Durable, high-quality single-use cups are perfect for any occasion. Multi-layer construction for rigidity. Doesn't absorb liquid and resists cracking. Just right for water, sodas and juices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Cocktail Fork, 5 3/4 in L, Silver, PK12 (48226)
- DESCO Gas Valve Knob (O-401497)
- ALLPOINTS Screw Driver-One Way 2Pin (136601)
- SHARPE MANUFACTURING LID ONLY 100-04 (SH27405)
- DART Clear PET Cups with Single Compartment Insert, 12 oz, Clear, PK500 (PF35C1CP)
- DART Single-Sided Poly Paper Hot Cups, 12oz, White, PK1000 PK (412WN-2050)
- DART Vented Lid, Polystyrene, 1/4" H, PK1000 (32JLR)
- DART 10oz. Foam Cup - White (DCC 10J10)
- DART 10J10 CPC 10 oz Space Saver Foam Cups - White, 1000PK (10J10 (B))
- DART Disposable Hot cup 4 oz. White, Foam, Pk1000 (4J4)
- HAPPYHOLIDAYS PCT Aluminum Steam-Pan Lids, Size 0.5 (HA69959)
- Dart Disposable Cups and Lids