Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Solo Bistro Design Hot Drink Cups, Paper, 12oz, Maroon, PK1000 PK (Discontinued)
Mfr # 412SIN-0041
Zoro # G700929455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Poly-Coated Paper
- Capacity 12 oz
- Color Maroon
- Diameter 3.5"
- For Use With SOLO® LB3161, OFTL36-0007, TLP316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 412SIN-0041
- Zoro # G700929455
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3.5" |
Height | 4.4" |
Details
Material | Poly-Coated Paper |
Capacity | 12 oz |
Color | Maroon |
For Use With | SOLO® LB3161, OFTL36-0007, TLP316 |
Features | Rolled Rim, Disposable, Insulated, Rigid, Leak Resistant, Poly Coated |
Application | Beverage, Cold Drink, Cocoa, Hot Drink, Coffee, Tea |
Description
Attractive coffee-themed cup is ideal for hot beverages. Brings upscale appearance to any food service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.