Shop All Disposable Cups and Lids
Dart
Solo Bistro Design Hot Drink Cups, Paper, 10oz, PK1000 PK
Mfr # 370SI-0041
Zoro # G300929312
product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Bistro
- Disposable Foodware Color Maroon
- Disposables Product Grouping Hot
- Material Poly-Coated Paper
- Capacity 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 370SI-0041
- Zoro # G300929312
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Height | 3.8" |
Diameter | 3.3" |
Details
Item | Cups |
Disposable Foodware Pattern | Bistro |
Disposable Foodware Color | Maroon |
Disposables Product Grouping | Hot |
Material | Poly-Coated Paper |
Capacity | 10 oz |
Color | Maroon |
Features | Disposable, Poly Coated, Leak Resistant, Rolled Rim, Insulated, Poly Lined |
For Use With | SOLO® LB3101, OFTL31-0007 |
Application | Cold Drink, Tea, Beverage, Cocoa, Hot Drink, Coffee |
Description
Attractive coffee-themed cup is ideal for hot beverages. Brings upscale appearance to any food service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST Evaporator Coil Sensor (Grey Wire Sheathing) 74-7/ (RS02-00)
- COFFEE MATE Gluten Free Lactose Free The Original Lite Powder Creamer 11 oz., PK12 (00050000741854)
- SCOTSMAN Water Pump (A30625-001)
- ROYAL RANGE Gas Valve (1628)
- DART Plastic Cold Cup Lids, Fits 8-9oz Cups, Translucent, PK1000 PK (8SL)
- DART Polycoated Hot Paper Cups, 4 oz, Bistro Design, PK1000 (374SI-0041)
- DART Lid for 2 to 6 oz. Hot Cup, Flat, Vented, White, Pk1000 (6JL)
- DART , Bare Treated Paper Cone Water Cups, 4 1/4 Oz., White, 200/bag (42BR)
- DART Dart DCC 12J12 Small Foam Cup - 12oz. (DCC 12J12)
- DART Foam Drink Cups, 20oz, PK500 PK (20J16)
- KARAT 9 in Clear Dome Lids, PK500 (AF-KDL09)
- Dart Disposable Cups and Lids