Shop All Disposable Cups and Lids
Dart
Single Sided Poly Paper Hot Cups, 4 OZ, Mistique design, PK1000
Mfr # 374MS-0029
Zoro # G4578391
original price:
$138.99
15% off
new price: $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Mistique
- Disposable Foodware Color Brown
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 374MS-0029
- Zoro # G4578391
- UPC # 41165003130
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Mistique |
Disposable Foodware Color | Brown |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot |
Capacity | 4 oz |
Color | Brown |
For Use With | VL34R-0007 |
Description
Dart® Single Sided Poly Paper Hot Cups, 4 OZ, Mistique design, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Motor Fan 230V 50/60 (18-8927-01)
- MONTAGUE Thermostat W/ Dial Bjwa, 3/16 X 8, 36 (B-36)
- CRES COR Thermometer 2", 70-220F, 3" Flange (5238-018-K)
- ALBANESE WORLDS BEST Assorted Sour Gummie Candy 7 oz (53328)
- DART Solo Bistro Design Hot Drink Cups, PK300 (OF16BI-0041)
- DART Polystyrene Portion Cups, 2oz, Black, PK2500 (P200BLK)
- DART Portion/Souffle Cup Lids, Fits 3.25 oz, 4 oz, 5.5 oz Portion Containers, Clear, PK2500, 2500PK (PL4PP)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- DART Lid for 8 oz. Hot Cup, Flat, Vented, White, Pk1000 (8JL)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- ECO-PRODUCTS 16 oz World Art Hot Cups, PK1000 (EP-BHC16-WA)
- Dart Disposable Cups and Lids